5 in. Schedule 40 PVC Conduit Pipe

Part #P40CONS  |  Item #496306

Call for Pricing EACH

Pipe Tubing Size:

5 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Length: 10 ft

Material: Plastic

Material Type: PVC

Pipe Tubing Size: 5 in

Schedule Class: 40

UL Listed: Yes