6 x 6 in. Schedule 40 Bell End Conduit 22-1/2 Degree Elbow
6 x 6 in. Schedule 40 Bell End Conduit 22-1/2 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in x 6 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC3
- Schedule Class:
- 40
- UL Listed:
- Yes