DESCRIPTION

Can-Tex Industries 6 x 6 x 4 in. PVC Cond Junction Box

EPVCJBUUP

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Height
4 in
Length
6 in
Material
Plastic
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday