• Cart

DESCRIPTION

  • Can be used above ground or buried and are suitable for concrete encasement

Can-Tex Industries Bell End Schedule 40 Standard Radius 45 Degree Elbow

C523377

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
CSA Certified
Yes
Clean Bagged
No
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40