DESCRIPTION

Can-Tex Industries PVC Conduit Pipe

CTC8DB120K

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
Plain End
End Connection 2
Bell End
Length
10 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
2 in
UL Listed
Yes