Can-Tex Industries PVC Schedule 40 48 in. Plain End 90 Degree Conduit Elbow
EPVC948
Fitting Sizes:
SPECIFICATIONS
- End Connection 1
- Plain End
- End Connection 2
- Plain End
- Fitting Size 1
- 4 in
- Fitting Size 2
- 4 in
- Fitting Sizes
- 4 in x 4 in
- Material
- Plastic
- Material Type
- PVC
- Schedule Class
- 40
- UL Listed
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday