DESCRIPTION

Can-Tex Industries PVC Schedule 40 Plain End 22-1/2 Degree Conduit Elbow

EPVC2

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Plain End
End Connection 2
Plain End
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Material
Plastic
Material Type
PVC
Schedule Class
40
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY