DESCRIPTION

Can-Tex Industries Schedule 40 PVC Conduit Coupling

EPVCC

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Plastic
Material Type
PVC
NEMA Specifications
NEMA TC2
Schedule Class
40

Starting at
Call for Pricing
  • QUANTITY