Candy CANDY GOLD PENDANT WITH BRUSHED NICKEL CANOPY

Part #WMP544GLBN  |  Item #7760938  |  Manufacturer Part #MP-544-GL/BN

Type:

WMP544GLBN

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Socket set includes 72" of wire that can be field cut to desired length.
  • Complete kit with canopy, transformer, socket set and lamp included.
  • Smooth and continuous dimming to 15% with an electronic low voltage (ELV) dimmer.
  • Pendant can be used with canopy, or can be used on any Quick Connect™ rail or track system with appropriate connector.
  • Replaceable Bi-Pin Lamp, Power: 50W, Lumens: Up to 420, Color Temp: 3000K, CRI: 85, Rated Life: 3,000 Hours.
  • Standards: UL & cUL Listed Damp Location Listed.

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Bulb Type: Halogen

Collection: Candy

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 85

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 5-13/100 in

Indoor Outdoor: Indoor

Length: 4-1/2 in

Light Bulb Base Type: GY6.35

Lighting Style: Contemporary

Lumens: 420

Lumens per Watt LPW : 8

Material: Aluminum

Number Of Hours: 3000

Number Of Lights: 1

Power Source: Hardwired

Type: WMP544GLBN

UL Listed: Yes

Volts: 120V

Watts: 50

Width: 4-13/100 in