This product requires certification to purchase.

You last purchased this on
 
Canfor

  • Fast #
  • Part #CYPSKPX
  • Item #403977
3.9 out of 5 Customer Rating
You last purchased this on
 
Canfor

  • Fast #
  • Part #CYPSKPX
  • Item #403977
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
2 in
Length:
8 ft
Material:
Pine
Width:
4 in