DESCRIPTION

  • EZ access latches
  • EZ-Clean exterior tank profile
  • Effective performance and smaller footprint
  • Uses patented baffle system to enhance separation at low flow rates

Canplas Industries Endura® 10 gpm Grease Interceptor

C3910A02

Fitting Sizes:

SPECIFICATIONS

ASME Specifications
ASME A112.14.3
CSA Certified
Yes
Collection
Endura®
Color Finish
Grey
Fitting Size 1
2 in
Fitting Sizes
2 in
Flow Rate
10 gpm
Height
16-5/16 in
Length
17-1/2 in
Material
Plastic
Material Type
Polypropylene
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS