DESCRIPTION
- Integrated water seal
- Intended for a wide range of applications where by gravity, material is required to be separated from the waste water flow
- Separates plaster, clay, sand, sediment, grit and general debris
Canplas Industries Endura® 17-1/2 x 2 in. Plaster Interceptor
C3920PA15
Capacity:
SPECIFICATIONS
- Capacity
- 441 lbs
- Collection
- Endura®
- Color Finish
- Grey
- End Connection 1
- Mechanical Joint
- Fitting Size 1
- 2 in
- Fitting Sizes
- 2 in
- Flow Rate
- 20 gpm
- Height
- 16-3/10 in
- Length
- 23-3/5 in
- Material
- Plastic
- Width
- 17-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday