DESCRIPTION

  • Airtight seal
  • C/W flow control
  • Can be installed in-floor, semi-recessed or on-floor
  • EZ Access latches
  • Light and highly durable
  • Removable baffles

Canplas Industries Endura® 23-1/2 x 17-1/2 in. Grease Interceptor

C3935A04

Capacity:

SPECIFICATIONS

CSA Certified
Yes
Capacity
70 lbs
Collection
Endura®
Color Finish
Grey
Fitting Size 1
4 in
Flow Rate
35 gpm
Height
17-1/2 in
Length
31 in
Material
Plastic
Size
4 in
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS