DESCRIPTION
- Airtight seal
- C/W flow control
- Can be installed in-floor, semi-recessed or on-floor
- EZ access latches
- Light and highly durable
- Removable baffles
Canplas Industries Endura® 25 gpm Grease Interceptor
C3925ALT
Fitting Sizes:
SPECIFICATIONS
- ASME Specifications
- ASME A112.14.3
- CSA Certified
- Yes
- Collection
- Endura®
- Fitting Size 1
- 2 in
- Fitting Sizes
- 2 in
- Flow Rate
- 25 gpm
- Height
- 17-1/2 in
- Length
- 23-1/2 in
- Material
- Plastic
- Material Type
- Polypropylene
- Width
- 21-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday