3 in. Flow Control Extension Kit White
3 in. Flow Control Extension Kit White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Available to suit all 3 models of flow control device
- Used to extend the body of the flow control device, when installed in-floor to finish floor level by means of an access sleeve
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Sleeve Kit
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Replacement Part