Canplas Industries Endura® 4 in. 100 lb Grease Interceptor
C3950A04
Width:
SPECIFICATIONS
- Capacity
- 100 lb
- Collection
- Endura®
- Color Finish
- Grey
- Fitting Size 1
- 4 in
- Fitting Sizes
- 4 in
- Flow Rate
- 50 gpm
- Height
- 23-1/2 in
- Length
- 31 in
- Material
- Plastic
- Width
- 23-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday