DESCRIPTION

  • With adjustable plastic ring

Canplas Industries 4 in. PVC 45 Degree Closet Flange with Plastic Ring

C213628W

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Diameter
4 in
Fits Pipe Size
3 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday