• Cart

DESCRIPTION

  • Neoprene O-ring effectively seals valve lid

Canplas Industries Clean Check® 3 in. PVC Hub Backwater Valve

C223287W

Valve Size:

3 in

SPECIFICATIONS

Collection
Clean Check®
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Material
Plastic
Material Type
PVC
Maximum Pressure
5 psi
Maximum Temperature
140
Valve Size
3 in

  • QUANTITY

0 item(s) added to Cart Checkout Now