DESCRIPTION

  • EZ access latches
  • EZ-Clean exterior tank profile
  • Effective performance and smaller footprint
  • Uses patented baffle system to enhance separation at low flow rates

Canplas Industries Endura® Endura Grease Interceptor

C3907A02

Flow Rate:

SPECIFICATIONS

ASME Specifications
ASME A112.14.3
CSA Certified
Yes
Capacity
14 lb
Collection
Endura®
Color Finish
Grey
Flow Rate
7 gpm
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$743.19
EACH
  • QUANTITY

DOCUMENTS