DESCRIPTION

  • Easy to install
  • Lightweight
  • Resistant to corrosion

Canplas Industries Endura® Floor Drain

C384750

Drain Opening:

SPECIFICATIONS

CSA Certified
Yes
Collection
Endura®
Color Finish
Grey
Color Finish Category
Greys
Drain Opening
3 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS