Grease Interceptor Extension Riser Pair in Black

You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

Grease Interceptor Extension Riser Pair in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

Grease Interceptor Extension Riser Pair in Black

  • Fast #
  • Part #I40100AX18
  • Item #7172265
  • Manufacturer Part #763241
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cut to size extensions utilize existing connection hardware for easy installation
  • Available in 18" and 35" models
  • Requires Certification

Specifications

ASME:
ASME A112.14.3
CSA Certified:
CSA B481.1
Capacity:
62.59 lb
Color Finish Category:
Greys
Color Finish Name:
Grey
Drain Component Type:
Extension Kit
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
25 gpm
Height:
10-47/50 in
IAPMO Listed -:
No
Length:
31-3/50 in
Material:
Plastic
Material Type:
PE
Origin:
Global
Product Type:
Air Intake, Flow Control, Grease Interceptor
Weight:
25.54 lb
Width:
23-1/2 in