DESCRIPTION

Canplas Industries Hub Plastic Clean-Out

PDWVCOPPMP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Size 3
4 in
Fitting Sizes
4 in x 3 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
DWV, PVC