DESCRIPTION

Canplas Industries Hub x MIP Plastic Adapter

C213467W

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Color Finish
White
End Connection 1
Hub
End Connection 2
MIP
End Connections
Hub x MIP
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3-1/2 in
Fitting Sizes
3 in x 3-1/2 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC
NSF Certified
No