DESCRIPTION

  • Adapts no hub elastomer coupling to DWV spigot
  • Cost effective
  • No soldering required

Canplas Industries No-Hub x Spigot Plastic Adapter

C193426

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 6 in

    C193426 

    $50.16
    $47.66
    Call for Pricing Call us for price $50.16 $47.66
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
Spigot
End Connections
No Hub x Spigot
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC