DESCRIPTION

  • Lightweight and highly durable

Canplas Industries PVC Hub U-Bend P-Trap

C1932061

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Inside Diameter
6 in
Material
Plastic
Material Type
DWV, PVC

Starting at
Call for Pricing
  • QUANTITY