DESCRIPTION

  • Installed on individual sink wastes in kitchen and sanitary applications
  • Prevents food debris, hair, lint and similar solid material from entering the drainage system
  • Removable strainer

Canplas Industries Endura® PVC In-line Drain Strainer

C393243AW

Diameter:

SPECIFICATIONS

Collection
Endura®
Color Finish
White
Color Finish Category
Whites
Diameter
1-1/2 in
Material
Plastic
Material Type
PVC
Pipe Tubing Size
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS