DESCRIPTION

  • Adjusts the interceptor to be flush with finished floor
  • Each riser set provides 1.5” to 6” of height adjustment, being cut on site with a regular saw
  • Up to 3 sets of risers can be used per installation

Canplas Industries Endura® Riser Extension Kit

C39AX6

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
15-20-25 Tank
Collection
Endura®
Color Finish
Grey
Color Finish Category
Greys
Flow Rate
20-25 gpm
Height
6 in
Material
Plastic

Starting at
$620.38
EACH
  • QUANTITY