17 x 1-1/4 x1-1/3 in. Flame Angle Log Lighter Liquid Propane

You last purchased this on
 
Canterbury

17 x 1-1/4 x1-1/3 in. Flame Angle Log Lighter Liquid Propane

This product requires certification to purchase.
Brand image
You last purchased this on
 
Canterbury

17 x 1-1/4 x1-1/3 in. Flame Angle Log Lighter Liquid Propane

  • Fast #
  • Part #CLLACMLPG
  • Item #2490779
  • Manufacturer Part #LLA.CM.LPG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
1-1/4 in
Length:
17 in
Material:
Steel
Width:
1-1/3 in