Cap 5 NST W/12 Stainless Steel CHN TWO PART SWVL
Part #ACAP50A | Item #4933962 | Manufacturer Part #CAP50-A
Type:
Hydrant CapProduct Details
- Made of extruded 6061-T6 aircraft aluminum alloy
- Comes with 12" stainless steel chain
- Rocker lug
- Caps are two part swivel
Specifications
Color Finish: Polished Chrome
Diameter: 5 in
End Connection 1: FNST
End Connections: FNST
Fitting Size 1: 5 in
Fitting Sizes: 5 in
Fitting Type: Straight
Material: [Stainless Steel, Aluminum, Aluminum Alloy]
Material Type: 6061-T6
Type: Hydrant Cap