100W 1-Light Wall Sconce in Burnished Bronze
100W 1-Light Wall Sconce in Burnished Bronze
Frequently Purchased Together
Product Details
- Dimensions: 6" W x 11-3/4" H x 7-1/2" D
- Requires four 60W E26 medium bulbs
- One light sconce in Burnished Bronze
- Includes: Black Cord
- UL listed and rated for Dry locations.
- Backplate dimensions: 5.5"W x 5.5"H x .875"E
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 11-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Glass
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in
- Wire Gauge (AWG):
- 18 ga