100W 1-Light Wall Sconce in Polished Nickel

Part #C3711PN135  |  Item #4819850  |  Manufacturer Part #3711PN-135

$98.00 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • One light sconce in Polished Nickel
  • Dimensions: 6" W x 11-3/4" H x 7-1/2" D
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 5.5"W x 5.5"H x .875"E
  • UL listed and rated for Dry locations.
  • Includes: Gray Cord

Specifications

ADA Compliant: No

Bulb Style: Tubular

Bulb Type: Incandescent

CSA Certified: No

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 11-3/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: ST18

Lighting Direction: Down Lighting

Lighting Style: Classic

Material: [Metal, Glass]

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Width: 6 in

Wire Gauge: 18 ga