13-3/4 in. 60W 1-Light Medium E-26 Incandescent Pendant in Light Wood
13-3/4 in. 60W 1-Light Medium E-26 Incandescent Pendant in Light Wood
Frequently Purchased Together
Product Details
Product Details
- One light fixture in Light Wood finish with Stone Seeded glass.
- UL Listed and rated for Dry locations.
- Dimensions: 12.75 in W x 24.5 in H x 13.75 in E
- Requires 1 E26 Medium bulb (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Color Finish Category:
- Browns
- Color Finish Name:
- Light Wood
- Depth:
- 13-3/4 in
- Diameter:
- 13-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Stone, Seeded
- Height:
- 24-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 18 ga