20in. Tall Bathroom Sconce with Soft White Glass Shade in Matte Brass
20in. Tall Bathroom Sconce with Soft White Glass Shade in Matte Brass
Frequently Purchased Together
Product Details
Product Details
- Tapered accents and a slim, cylindrical Soft White glass and Matte Brass finish create an elongated design.
- Dimensions: 5"W x 19-3/4"H x 4-3/4"E
- Requires one - 100 Watt (max) E26 Medium base bulbs (not included)
- Finished in Matte Brass, a light, honey-toned gold with a slightly shiny matte finish that is smooth to the touch.
- UL Rated for Damp Locations
- Includes a 1-Year Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 4-3/4 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 19-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Mid-century
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 100 W
- Width:
- 5 in