Capital Lighting
36 x 36 in. Round Mirror in Natural Wood
Part #C723501MM | Item #7332803 | Manufacturer Part #723501MM
Width:
36 inProduct Details
- Transitional style Mirror in Natural Wood finish.
- Dimensions: 36 "W x 36 "H x 4 "D
- Transitional style.
ADA Compliant
Specifications
ADA Compliant: Yes
Bulb Type: Incandescent
CARB OTC LEED Compliant: No
CSA Certified: No
Color Finish: Natural Wood
Color Finish Category: Browns
Depth: 2-3/4 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 36 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Lighting Style: Transitional
Material: [Wood, Glass]
NEMA Specifications: No
Power Source: Electric
Product Type: Mirror
Shape: Round
UL Listed: No
Width: 36 in