60 W 4-Light Medium Bracket in Polished Chrome

Part #C1035CH118  |  Item #2175279  |  Manufacturer Part #1035CH-118

Color/Finish: Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Five light vanity fixture in Chrome

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 8 in

Glass Type: Faux White Alabaster

Height: 7-3/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Number Of Lights: 5

UL Listed: Yes

Volts: 120V

Watts: 500

Width: 36 in