60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel
60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- One light fixture in Polished Nickel finish with None glass.
- UL Listed and rated for Damp locations.
- Dimensions: 5 in W x 25 in H x 5.75 in E
- Requires 1 E12 Candelabra bulb (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 25 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Glam, Traditional
- Material:
- Metal, Fabric
- Maximum Temperature:
- 150
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-3/4 in
- Wire Gauge (AWG):
- 18 ga