60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Burnished Bronze

You last purchased this on
 
Capital Lighting

60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Burnished Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Burnished Bronze

  • Fast #
  • Part #C525641BB442
  • Item #7542272
  • Manufacturer Part #525641BB-442
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnished Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL Listed and rated for Dry locations.
  • Dimensions: 16 in W x 26 in H x 16.5 in E
  • Four light fixture in Burnished Bronze finish with Clear Glass .
  • Requires 4 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Cable or Wire Type:
SPT-1
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
26 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Number of Lights:
4
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
16-1/2 in
Wire Gauge (AWG):
18 ga