60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Sea Salt™
60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Sea Salt™
Frequently Purchased Together
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 25 in W x 21.5 in H x 18 in E
- Four light fixture in Sea Salt finish with None glass.
- Requires 4 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Color Finish Category:
- Whites
- Color Finish Name:
- Sea Salt™
- Depth:
- 18 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 21-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Urban, Rustic, Contemporary
- Material:
- Wood, Metal
- Maximum Temperature:
- 105
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in