60W 6-Light Foyer Lighting in Aged Brass
60W 6-Light Foyer Lighting in Aged Brass
Frequently Purchased Together
Product Details
- Dimensions: 27-3/4 "W x 30-1/2 "H x 27-3/4 "D
- Requires six E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Six light Foyer in Aged Brass finish.
- UL listed and rated for Dry locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 30-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- NEMA:
- No
- Number of Lights:
- 6
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 27-3/4 in
- Wire Gauge (AWG):
- 18 ga