60W 4-Light Candelabra E-12 Incandescent Outdoor Pendant in Black
Adair 60W 4-Light Candelabra E-12 Incandescent Outdoor Pendant in Black
Frequently Purchased Together
Product Details
Product Details
- Four light outdoor hanging lantern in black with clear glass
- Dimension: Overall: 12" W x 23" H; adjustable hanging height: 26.5" - 89"; includes 60" chain; 180" wire
- Finish: Black; part of the rain or Shine series, the black finish is a neutral, dark tone with a slightly coarse texture
- This fixture uses 4 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: G16 lamp
- Features: Includes a 5 - year manufacturer warranty against rust and fading
- Invite charm to your home's exterior. Featuring curved tented lines at the top and clear glass tapered panes, the Adair Hanging Lantern illuminates effortless curb appeal. The Black finish brings sophisticated style. Part of our Rain or Shine Collection, backed by our five-year warranty against rust and fading
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Collection:
- Adair
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 23 in
- Length:
- 12 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Contemporary, Farmhouse, Rustic
- Material:
- Glass, Metal
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in