This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Light Wood with Matte Black

Capital Lighting

Archer 100W 1-Light Medium E-26 Incandescent Pendant in Light Wood with Matte Black

  • Fast #
  • Part #C344613WK
  • Item #10023992
  • Manufacturer Part #344613WK
5 out of 5 Customer Rating
Brand image
Capital Lighting

Archer 100W 1-Light Medium E-26 Incandescent Pendant in Light Wood with Matte Black

  • Fast #
  • Part #C344613WK
  • Item #10023992
  • Manufacturer Part #344613WK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One light pendant handcrafted of light-stained wood and matte black frame
  • Dimensions: Overall: 8.75" W x 17.25" H; adjustable hanging height: 20.75" - 143.25"; includes 120" chain; 180" wire
  • Details: Artisan made and handcrafted out of mango wood. The carved slats create an organic wave; natural variation will occur
  • Finish: A combination finish of light-stained mango wood and a powder-coated matte black metal finish
  • This fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included)
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Featuring elongated vertical lines, the sculptural style of the Archer small pendant is stunning from every angle. Artisan-crafted slats of mango wood create the sensation of motion in a visually intriguing wave grounded by a matte black metal frame
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification
Dimensions & Measurements
Depth
7-1/2 in
Diameter
7-1/2 in
Height
17-1/4 in
Minimum Height
20-3/4 in
Overall Height
143-1/4 in
Width
8-3/4 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
Archer
Color Finish Category
Browns
Color Finish Name
Light Wood, Matte Black
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Artisan, Bohemian, Farmhouse, Global, Industrial, Rustic, Transitional
Material
Metal, Wood
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
841740169936