Asher 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Champagne Bronze

Part #C614911CZ660  |  Item #7129005  |  Manufacturer Part #614911CZ-660

Color/Finish: Champagne Bronze

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light Sconce in Champagne Bronze finish.
  • Dimensions: 6-3/4 "W x 18 "H x 7-3/4 "D
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • Backplate dimensions: 5"W x 9.25"H x .75"E
  • UL listed and rated for Damp locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Asher

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 7-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 18 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: [Classic, Traditional]

Material: [Metal, Fabric, Steel]

Maximum Temperature: 105

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 6-3/4 in

Wire Gauge: 18 ga