60W 4-Light Candelabra E-12 Incandescent Pendant in Brushed Nickel

You last purchased this on
 
Capital Lighting

Axis 60W 4-Light Candelabra E-12 Incandescent Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Axis 60W 4-Light Candelabra E-12 Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #C4234BN
  • Item #7026344
  • Manufacturer Part #4234BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 23" W x 23-1/2" H
  • Requires four 60W E26 medium bulbs
  • Four light orb pendant in Brushed Nickel
  • Axis collection
  • UL listed and rated for Dry locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Axis
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
23 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
23-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Urban
Material:
Metal
NEMA:
No
Number of Lights:
4
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Wire Gauge (AWG):
18 ga