100W 2-Light Medium E-26 Vanity Fixture in Aged Brass
Baker 100W 2-Light Medium E-26 Vanity Fixture in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Dimensions: Overall: 14.25" W x 9.5" H x 6" E; backplate: 5" W x 5" H x 0.75" E
- Details: Simple silhouette paired with clear, seeded glass
- Available in three finishes for maximum versatility
- Finish: Smooth to touch, the Aged Brass finish is a warm, honey-Gold with subtle Black undertones
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 3 - 100 watt (max) E26 medium base bulbs (not included)
- The scouring technique creates a brushed visual texture and creates a refined, aged look
- It's shown here with an A15 lamp
- Features: Rated for damp locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Baker
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- Yes
- Glass Type:
- Seeded
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/4 in