100W 2-Light Medium E-26 Vanity Fixture in Matte Black
Baxter 100W 2-Light Medium E-26 Vanity Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Two light milk glass vanity fixture in matte black finish
- Dimensions: 23.50" W x 6.75" H x 6.75" E
- Dimmable and LED/CFL/Incandescent compatible, uses three 100-watt (max) E26 medium base bulb (not Included)
- Backplate dimension: 5" W x 5" H x 1" E
- Mounts up or down
- 1-year limited manufacturer's warranty
- Damp rated, perfect for your bathroom or powder room
- Easy to install - replace an existing fixture with the included instructions in as little as 15 minutes with a few simple hand tools
Specifications
- ADA Compliant:
- No
- Collection:
- Baxter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8-1/4 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Retro, Traditional, Urban, Vintage
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16-1/4 in