100W 3-Light Medium E-26 Vanity Fixture in Polished Nickel
Beau 100W 3-Light Medium E-26 Vanity Fixture in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Three light vanity in polished nickel finish with clear fluted glass
- Rated for damp locations, perfect for bathrooms and powder rooms. The modern, segmented cone shaped clear glass intensifies the bold cylindrical features adorned in polished nickel
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Mounts bulbs up or down, dimmable and LED/CFL/incandescent compatible, uses three 100-watt (max) E26 medium base bulbs (not included)
- Round backplate, 5 in W x 5 in H x 0.75 in E included (Ctr/Top of fixture: 2.5 in; Ctr/Btm: 7 in)
- Includes 1-year limited manufacturer's warranty
- The architectural detailing of the fluted glass of this 3-light vanity creates brilliant shine for a luxe look that is effortlessly elegant
- The modern, segmented cone shaped clear glass intensifies the bold cylindrical features adorned in brushed nickel
- Easy to install: Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools
- Dimensions: 24" W x 9.5" H x 7" E; includes 1' of wire
Specifications
- ADA Compliant:
- No
- Collection:
- Beau
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in