Capital Lighting

Belmore 60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze

Part #C926841OZ  |  Item #7542280  |  Manufacturer Part #926841OZ

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light fixture in Oiled Bronze finish with Clear Glass .
  • UL Listed and rated for Wet locations.
  • Dimensions: 11.5 in W x 24 in H x 11.5 in E
  • Requires 4 E12 Candelabra bulbs (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Belmore

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 14-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 24 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: [Transitional, Traditional]

Material: [Metal, Glass]

Maximum Temperature: 150

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Width: 11-1/2 in

Wire Gauge: 18 ga