18-1/2 in. 4-Light Foyer in Antique Silver
Blair 18-1/2 in. 4-Light Foyer in Antique Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four candle- style lights surround the center column, providing elegant illumination for a foyer or living area
- Requires four 60W E26 medium bulbs
- Our blair four-light foyer fixture is crafted with an antique silver finish for a hint of texture and subtle shimmer
- Includes: 10' Chain; 15' Wire
- UL listed and rated for Dry locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Blair
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- NEMA:
- No
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in
- Wire Gauge (AWG):
- 18 ga