32 x 154 in. 60W 6-Light 1-Tier Incandescent Chandelier in Aged Brass
Blake 32 x 154 in. 60W 6-Light 1-Tier Incandescent Chandelier in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Six light chandelier in aged brass
- Dimensions: Overall: 32" W x 28" H; adjustable hanging height: 31.5" - 154"; includes 120" chain; 180" wire
- Details: Intersecting details accent the bold lines for a sculptural statement
- Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
- This fixture uses 6 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: B10 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Bold meets minimal with the Blake medium chandelier. The aged brass finish accents the strong lines creating a sculptural statement
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Blake
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 32 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 154 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Size:
- 32 in x 154 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32 in
- Wire Gauge (AWG):
- 18 ga