Blakely
Frequently Purchased Together
Product Details
Product Details
- One light sconce in Antique Gold
- Crystals "included
- Bulbs not included
- Backplate dimensions: 5"W x 7.25"H x 1.15"E
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Blakely
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Depth:
- 4-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 16-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Crystal
- Maximum Temperature:
- 200
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga